missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fluoro-Max Dyed Blue Aqueous Fluorescent Particles

Product Code. 10313345 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
0.05 μm
0.10 μm
0.15 μm
0.20 μm
0.30 μm
0.50 μm
0.52 μm
0.60 μm
0.70 μm
0.80 μm
0.90 μm
1 μm
2 μm
Quantity:
1 Each
10 mL
15 mL
60 mL
90 mL
Unit Size:
10mL
15mL
60mL
90mL
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Quantity unitSize
10313345 1 μm 10 mL 10mL
11878233 1 μm 60 mL 60mL
11888233 2 μm 10 mL 10mL
11898233 2 μm 60 mL 60mL
11828243 0.15 μm 15 mL 15mL
11838243 0.15 μm 90 mL 90mL
11848243 0.20 μm 15 mL 15mL
11858243 0.20 μm 90 mL 90mL
11868243 0.30 μm 15 mL 15mL
11878243 0.30 μm 90 mL 90mL
11808253 0.05 μm 15 mL 15mL
13425406 0.50 μm 15 mL 15mL
11828253 0.50 μm 15 mL 15mL
11838253 0.50 μm 90 mL 90mL
11818253 0.05 μm 90 mL 90mL
11848253 0.52 μm 15 mL 15mL
11858253 0.52 μm 90 mL 90mL
11868253 0.60 μm 15 mL 15mL
11878253 0.60 μm 90 mL 90mL
11888253 0.70 μm 15 mL 15mL
11898253 0.70 μm 90 mL 90mL
11808263 0.80 μm 15 mL 15mL
11818263 0.80 μm 90 mL 90mL
11828263 0.90 μm 15 mL 15mL
11838263 0.90 μm 90 mL 90mL
11808243 0.10 μm 1 Each 15mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
This item is not returnable. View return policy
Product Code. 10313345 Supplier Thermo Scientific™ Supplier No. B0100

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Achieve improved sensitivity and detectability in analytical methods with internally dyed microspheres that feature bright, high-contrast colors.

Achieve improved sensitivity and detectability in analytical methods with Thermo Scientific™ Fluoro-Max Blue Aqueous Fluorescent Particles, internally dyed microsphere suspensions that feature bright, high-contrast colors.

Fluoro-max fluorescent particles emit bright and distinct colors when illuminated by the light of shorter wavelengths than the emission wavelength. This improves their contrast and visibility relative to background materials. These internally dyed polymer particles utilize the exclusive Firefli™ process to incorporate the dye throughout the polymer matrix to produce bright fluorescent colors, minimize photo bleaching and prevent dye leaching into aqueous media.
  • Made of polystyrene (PS)
  • Density of 1.05 g/cm3 and a refractive index of 1.59 @ 589nm (25°C).
  • Packaged as 1% solids
  • Can be detected with an epifluorescence microscope, confocal microscope, fluorometer, fluorescence spectrophotometer or fluorescence activated cell sorter
  • Can also be detected using mineral light or black light (UV)
Note:

Spectral information is approximate and for reference only. The spectral properties of the dyes are dependent on their concentration and physical environment.The exact excitation and emission maxima may vary depending on the size and composition of the particles.

Recommended for:

  • Filter testing
  • Flow tracing
  • Biological research
TRUSTED_SUSTAINABILITY

Specifications

Additive Trace amounts of surfactant to inhibit agglomeration and promote stability
Concentration 1% solids
Content And Storage Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling.
Contents Dyed polystyrene microspheres in water
Color Blue
Material Polystyrene
Product Type Fluorescent Particle
Dye Type Firefli Fluorescent Blue (365,388,412/ 445,445,473)
Includes Package Insert Sheet
Particle Density 1.05g/cm³
Quantity 10 mL
Refractive Index 1.59 at 589nm (25°C)
Stability Product stable for a minimum of 24 months
Uniformity <5%
Diameter (Metric) Mean 1 μm
Diameter (Metric) Nominal 1 μm
Diameter (Metric) 1 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.