GE Healthcare Fluorinated Propylene Monomer O-Ring


Overview
Brand: GE Healthcare

Manufacturer Part Number: 28956497

O-RING 5.3 X 2.4 MM

UNSPSC: 41105300

Code: GE

Additional Details:
Additional Details: Weight: 0.00100kg



Product Code. 12513986

Quantity Price
1 £ 77.0 / Each
Estimated Shipment
03-03-2017
Add to basket


Description and Specification

Specification

Material Fully Fluorinated Propylene Monomer
Size 5.3 x 2.4mm
Product Type O-Ring
Quantity 2/Pk.
Type O-Ring
For Use With (Application) pH and conductivity monitors