missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Fluorescence Microscope OBN

Product Code. 17359531
Encompass_Preferred
Change view
Click to view available options
Lighting Type:
100 W HBO
Halogen
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Lighting Type Unit Size
17359531 Halogen Each
17349531 100 W HBO Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17359531 Supplier Kern Sohn Supplier No. OBN 148
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fluorescence microscope for the professional user.

  • The fluorescence microscope in the OBN-14 series is based on the usual high quality and versatility of the OBN series. The outstanding, stable design in combination with high-quality optics set the standard in fluorescence microscopy in this class
  • The powerful, dimmable 20 W halogen illumination unit (Philips) and a 100W Epi fluorescence incident illumination unit ensure perfect illumination and stimulation of your fluorescence samples
  • This series has a professional Koehler illumination unit with an adjustable field diaphragm as well as a height-adjustable 1.25 Abbe condenser which can be centred and which has an adjustable aperture diaphragm.
  • The extremely large mechanical stage with ergonomic, coaxial coarse and fine focusing knob on both sides enables you to adjust and focus your sample rapidly and accurately
  • With the halogen variant you have a filter wheel which has up to 6 fittings. As standard this is fitted with a B/G or B/G/UV/V fluorescence filter. The filter wheel means that you can change the stimulation filter quickly
  • A large selection of eyepieces, objectives, colour filters, darkfield condensers as well as a Butterfly Tube, polarising and phase contrast units can easily be integrated thanks to the modular construction system
  • The centring objective for adjusting the fluorescence, a protective dust cover, eye cups as well as multi-lingual user instructions are included in the scope of delivery.
  • A C-mount adapter is required to connect a camera
  • Scope of application: haematology, urology, gynaecology, dermatology, pathology, microbiology and parasitology, immunology, Sewage treatment plants, oncology, entomology, Veterinary, water analysis, breweries
  • Applications/Samples: Specially for translucent, thin, low-contrast, challenging samples (e.g. Immunofluorescence, FISH, DAPI staining, etc.)

Specifications

Head Style Trinocular
Lighting Type Halogen
Objective Types Infinity
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.