missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Flow Cup Viscosity Standards, Paragon Scientific™
Click to view available options
Viscosity:
1044 mPa.s (20°C)
135.9 mPa.s (20°C)
17.78 mPa.s (20 °C)
1882 mPa.s (20 °C)
281.4 mPa.s (20°C)
37.22 mPa.s (20°C)
557.7 mPa.s (20°C)
72.9 mPa.s (20°C)
8.945 mPa.s (20°C)
Unit Size:
500mL
Description
- Certified according to ISO 17025 / ISO 17034 under UKAS accreditation
- Manufactured in accordance with ASTM D2162 the primary method for viscosity
- Density g/mL in accordance with ASTM D1480
- Density, dynamic viscosity and kinematic viscosity quoted at all temperatures
- Ensures full compliance to ASTM & IP test method protocol
- Full Traceability to National Standards
- 2 year shelf life
Specifications
Specifications
| Viscosity | 557.7 mPa.s (20°C) |
| Quantity | 500 mL |
Nominal values quoted
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction