missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Floor Plate

Product Code. 11907101
Click to view available options
Length (Metric):
17 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11907101

Brand: Lenz Laborglasintrumente 06247619

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Dimensions: Dia. 50 x H 8 mm
  • With threaded bolt M12 (L = 17 mm)
  • Material: steel, chrome plated
  • Pack: 1 piece

Specifications

Height (Metric) 8 mm
Length (Metric) 17 mm
Material Steel, chrome-plated
Diameter (Metric) Outside 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.