Learn More
Thermo Scientific™ FlipStrip™ Microtube Racks with Lid
Hold 0.2mL strips and 1.5mL tubes on one side and and 0.5mL tubes on the other side of this microtube rack with lid, which is made from 100% recycled plastic.
Brand: Thermo Scientific™ 8698
Code : 03
Additional Details : Weight : 0.43830kg
Description
Hold 0.2mL strips and 1.5mL tubes on one side of the Thermo Scientific™ FlipStrip Microtube Rack with Lid, and 0.5mL tubes on the other. The rack is made from 100% recycled plastic.
- Holds 0.2mL strips and 1.5mL tubes on one side, 0.5mL tubes on other
- Stable, low-profile design with an alphanumeric grid for easy tube identification
- Lid protects samples and allows racks to be stacked
- Several colors available
Specifications
Flipstrip Rack | |
Tubes (0.5 mL), Tubes (1.5 mL), Tubes (2 mL) | |
Yes |
Red | |
Recycled Plastic | |
12 Racks |