missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Versilon™ R-3400 UV Resistant Acid Transfer Tubing
Description
Features and Benefits
- Black in color to protect light-sensitive fluids
- Compatible with a wide range of chemicals
- Ozone resistant
- High temperature rating for excellent burn resistance
- Low compression set to minimize permanent deformation
Typical Applications
- Acid and caustic transfer
- Corrosive diffusable gases
- Fertilizer and pesticide dispensing
- Electrical insulation lines
- Ink and adhesive dispensing
Specifications
Specifications
| Diameter (Metric) Inner | 1.6 mm |
| Diameter (Metric) Outer | 3.2 mm |
| Thickness (Metric) | 0.8 mm |
| Packaging Quantity | Each |
| Color | Black |
| Flexibility | Flexible |
| Maximum Pressure | 4.14 bar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?