missing translation for 'onlineSavingsMsg'
Learn More

BOLA Flexible Tubing EX

Product Code. p-200109972
Click to view available options
Diameter (Metric) Inner:
4 mm
10 mm
12 mm
Overall Length (Metric):
0.5 m
1 m
2.5 m
Unit Size:
1m
Each
This item is not returnable. View return policy

Product Code. 15376998

Brand: BOLA S182424

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flexible Tubing EX Conductive PFA, very flexible, with cylindrical tubing ends for a better connection.

  • Conductive corrugated tubing with nominal width 10 and with circular corrugations around the longitudinal axis.
  • Cylindrical tubing ends with a length of 40 mm can for example be connected directly to fittings, stopcocks or hose connectors.
  • Together with BOLA Laboratory Screw Joints EX, the connection is conductive, absolutely tight and suitable for vacuum.

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 4 mm
Diameter (Metric) Outer 6 mm
Overall Length (Metric) 0.5 m
Min. Operating Temperature (Metric) -200 °C
Sterility Non-sterile
Color Transparent
Flexibility Rigid
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.