missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Flexible Tubing EX
Click to view available options
Diameter (Metric) Inner:
4 mm
10 mm
12 mm
Overall Length (Metric):
0.5 m
1 m
2.5 m
Unit Size:
1m
Each
Description
- Conductive corrugated tubing with nominal width 10 and with circular corrugations around the longitudinal axis.
- Cylindrical tubing ends with a length of 40 mm can for example be connected directly to fittings, stopcocks or hose connectors.
- Together with BOLA Laboratory Screw Joints EX, the connection is conductive, absolutely tight and suitable for vacuum.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 12 mm |
| Diameter (Metric) Outer | 14 mm |
| Overall Length (Metric) | 1 m |
| Sterility | Non-sterile |
| Color | Transparent |
| Flexibility | Rigid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction