missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Flexible Stainless Steel (SS) Hose
Description
- Available in 18 in. and 36 in. lengths
Specifications
Specifications
| Type | Flexible Hose |
| Packaging Quantity | Each |
| Includes | 1/4 in. female NPT fittings |
| Overall Length (English) | 36 in. |
| Material | Stainless Steel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?