missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Flexible Insulated-Wire Thermocouple Probes

Product Code. 11781349 Shop All Cole-Parmer Products
Click to view available options
Temperature (Metric):
-150°C to +100°C
-150°C to +1093°C
-150°C to +1100°C
-150°C to +148°C
-150°C to +204°C
-150°C to +427°C
-150°C to +482°C
-150°C to +649°C
-200°C to +311°C
-250°C to +1100°C
Style:
Thermocouple Type: K
Type K Com Pen TC Probe, Grnd
Type K Compact Pen TC Probe Grnd
Type K Compact TC Probe, Grnd
Type K Detach TC Probe, Pen., Grnd
Type K HT Flex TC Probe
Type K HT Probe Mini Con Exp
Type K Hose Clmp Probe Mini Con, Grd
Type K, Std Pen Probe, Mini Conn
Type K, Std Probe, Mini Conn , GRD
Type-K Comp Surf Probe Mini Conn Exp
Type-K Pipe Plug Probe NPTM Mini Con
Type-K Pipe-Ftg Probe Mini Conn
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11781349

Brand: Digi-Sense™ 0846764

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Optimize readings and temperature accuracy for a variety of applications with these probes. Cole-Parmer™ Digi-Sense™ Flexible Insulated-Wire Thermocouple Probes are ideal for high-temperature measurements and can be used with liquids, gases and semisolids.

All insulated-wire probes include straight insulated cable with no handle. Fiberglass and ceramic insulated probes have exposed junctions; use for high-temperature applications. Exposed junction probes are not recommended for use with aqueous solutions (type J exposed-junction probes will rust when exposed to moisture).
  • Each probe comes with color coded ANSI mini-connectors: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Ceramic Fiber-Insulated Wire Probes for high-temperature measurements.
  • General-Purpose Probes are designed for use with liquids, gases and semisolids.
  • ABS handles provide a light weight design for ease of use along with durability
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging

Specifications

Certifications/Compliance ANSI
For Use With (Equipment) Temperature Meters
Temperature (Metric) -150°C to +1093°C
Type Thermocouple Probe
For Use With (Application) Used for High-Temperature Measurements
Material Ceramic (Fiber Insulated)
Style Type K HT Probe Mini Con Exp
Length (Metric) 152.4 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.