missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Flexible Insulated-Wire Thermocouple Probes

Optimize readings and temperature accuracy for a variety of applications with these probes. Cole-Parmer™ Digi-Sense™ Flexible Insulated-Wire Thermocouple Probes are ideal for high-temperature measurements and can be used with liquids, gases and semisolids.

Brand:  Digi-Sense™ 08516-74

Code : A0

Additional Details : Weight : 0.04000kg

 View more versions of this product

Product Code. 11771339

  • £61.35 / Each
Estimated Shipment: 20-06-2024
to see stock.
Add to basket

Description

Description

Optimize readings and temperature accuracy for a variety of applications with these probes. Cole-Parmer™ Digi-Sense™ Flexible Insulated-Wire Thermocouple Probes are ideal for high-temperature measurements and can be used with liquids, gases and semisolids.

All insulated-wire probes include straight insulated cable with no handle. Fiberglass and ceramic insulated probes have exposed junctions; use for high-temperature applications. Exposed junction probes are not recommended for use with aqueous solutions (type J exposed-junction probes will rust when exposed to moisture).
  • Each probe comes with color coded ANSI mini-connectors: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Ceramic Fiber-Insulated Wire Probes for high-temperature measurements.
  • General-Purpose Probes are designed for use with liquids, gases and semisolids.
  • ABS handles provide a light weight design for ease of use along with durability
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging
Specifications

Specifications

ANSI
Thermocouple Probe
Type-K Pipe Plug Probe SS 1 / 4 in. NPT(M) Mini Conn
-150°C to +482°C
for Installation Where Space is Limited
1.27 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers