missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Flexible Duckboard
Click to view available options
:
Gilac™ Flexible Duckboard
Description
- Essential for identifying storage areas by color. Allows compliance with hygiene rules for food storage
- High load capacity thanks to HDPE structure
- Easy to clean with a high pressure water jet or in the machine
- Clip -in system very easy to install, easily cut with a saw for a perfect fit in its slot
- Junction area suitable for wide surfaces equipment
- Modular, upgradeable and durable
- Thermal resistance suitable for temperatures in freezing chambers
- Optimum drainage
Specifications
Specifications
| Closure Type | None |
| Color | Gray |
| Material | HDPE |
| Shape | Square |
| Product Type | Flexible Duckboard |
| Dimensions (L x W x H) | 500 x 500 x 50 mm |
| Length (Metric) | 500 mm |
| Width (Metric) | 500 mm |
| Height (Metric) | 50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction