missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Flexible Discharge Tube with Recirculation Valve for Dispensette™ S, S Organic, S Trace Analysis

Product Code. 15458043 Shop All Brand Products
Change view
Click to view available options
For Use With (Equipment):
For nominal capacity of 2, 5, 10mL
For nominal capacity of 25, 50, 100mL
Diameter (Metric) Outer Neck:
3 mm
4.5 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Diameter (Metric) Outer Neck unitSize
15458043 For nominal capacity of 25, 50, 100mL 4.5 mm Each
15448043 For nominal capacity of 2, 5, 10mL 3 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15458043 Supplier BRAND™ Supplier No. 708134
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from PTFE with a coiled cord approx. 800mm in length.

  • With safety handle
  • Not suitable for HF
  • Provided individually

TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
For Use With (Equipment) For nominal capacity of 25, 50, 100mL
Quantity 1/Pk.
Diameter (Metric) Outer Neck 4.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.