missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Flexelene™ SFX Soft Flexible Polyethylene Tubing
Click to view available options
Diameter (Metric) Inner:
9.6 mm
Unit Size:
Each
Description
- Good chemical resistance.
- Ultra-low extractables.
- Heat-sealable.
- Translucent.
- Meets USP Class VI requirements.
- Sterilize: Ethylene oxide or gamma irradiation.
Specifications
Specifications
| Certifications/Compliance | European Pharmacopoeia;Non-Phthalate;3A;ADCF;FDA;NSF-51;Non-DEHP;NSF-61;USP |
| Description | SFX Flexible Polyethylene Tubing |
| Diameter (Metric) Inner | 9.6 mm |
| Material | Polyethylene |
| Diameter (Metric) Outer | 12.7 mm |
| Overall Length (English) | 100 ft. |
| Overall Length (Metric) | 30.5 m |
| Thickness (Metric) | 1.6 mm |
| Min. Operating Temperature (English) | -40°F |
| Min. Operating Temperature (Metric) | -40°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction