missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Material: 100% polyester
- The ideal partner all year round: Warms when worn separately at cool temperatures or in bad weather in combination with other weather jackets
- Stand-up collar and zip panel with chin guard, visible plastic zip in the front centre
- 1 breast pocket left and 2 side pockets with visible plastic zips, contrast stitching, hem width adjustable with elastic, longer back, high breathability, reflective details for better visibility
- Size: S - 6XL
- Care: washable at 30°C, do not use chlorine, do not tumble dry, iron: 1 dot, do not dry clean
Specifications
Specifications
| Size | X-Large |
| Gender | Men's |
| Material | Cotton, Polyester |
| Color | Black |
| Closure Type | Zipper |
| Disposable | Reusable |
| Product Type | Thermal Jacket |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?