missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Fleece Jacket Basic 8950-Black

Product Code. 17256681 Shop All Uvex Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17256681

Brand: Uvex™ 8940810

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These work clothes were optimised with clothing physiology in mind, and stand out thanks to their sporty lines and ergonomically placed stretch inserts. This makes for excellent wearer comfort and mobility. The design is based on our uvex protection perfect protective clothing collection - this lets you ensure that your employees dress uniformly, even for very different activities.

  • Material: 100% polyester
  • The ideal partner all year round: Warms when worn separately at cool temperatures or in bad weather in combination with other weather jackets
  • Stand-up collar and zip panel with chin guard, visible plastic zip in the front centre
  • 1 breast pocket left and 2 side pockets with visible plastic zips, contrast stitching, hem width adjustable with elastic, longer back, high breathability, reflective details for better visibility
  • Size: S - 6XL
  • Care: washable at 30°C, do not use chlorine, do not tumble dry, iron: 1 dot, do not dry clean
TRUSTED_SUSTAINABILITY

Specifications

Size Medium
Gender Men's
Material Cotton, Polyester
Color Black
Closure Type Zipper
Disposable Reusable
Product Type Thermal Jacket
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.