missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals Flaxseed Oil, Liquid

Product Code. 11441532 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
5 lb.
25 lb.
Unit Size:
25lb
5lb
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11441532 25 lb. 25lb
11431532 5 lb. 5lb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11441532 Supplier MP Biomedicals Supplier No. 0296043225
 Restricted Item
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Diet high in flaxseed oil.

Diet high in flaxseed oil.

Specifications

Autoclavable Not Autoclavable
Product Type Animal Diet
Disposable Single-use
Format Liquid
Quantity 25 lb.
Sterility Non-sterile
Storage Requirements Room Temperature
Length (English) 9 in.
Length (Metric) 0.2286 m

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.