missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Flat Bottom Polystyrene Multipurpose Container with Metal Screw Cap
Ideal for optical measurements due to its high clarity.
£126.00
Specifications
Product Type | Multi-purpose Container |
---|---|
Material | Polystyrene |
Closure Material | Metal |
Closure Type | Screw Cap |
For Use With (Application) | For academic and medical purposes |
Product Code | Brand | Capacity (Metric) | Sterility | Label | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Sterility | Label | Price | Quantity & Availability | |||
13087703
|
Greiner Bio-One
224180 |
100 mL | Aseptic | Labeled |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Metal screw cap
- With or without plain label
- Manufactured aseptically in a Class II Clean Room environment
- Can be used universally for academic and medical purposes
Specifications
Multi-purpose Container | |
Metal | |
For academic and medical purposes |
Polystyrene | |
Screw Cap |