missing translation for 'onlineSavingsMsg'
Learn More

Glassco Laboratory Equipments Flat Bottom Glass Flask

Product Code. 31937691
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
Pack of 6
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31937691 500 mL Pack of 10
31937667 50 mL Pack of 10
31937684 100 mL Pack of 10
31937690 250 mL Pack of 10
31937655 1000 mL Pack of 10
31937656 2000 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 31937691 Supplier Glassco Laboratory Equipments Supplier No. EU058.202.17
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Flat bottom glass flask with a joint for general laboratory use.

  • Flat bottom glass flasks with an NS 29/32 joint
  • Available in 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL, and 2000 mL capacities
  • Made from 3.3 borosilicate glass
  • Complies with DIN/ISO 4797 and USP standards
  • Features white printing
  • Chemical resistant

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
Product Type Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.