missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Flat Bottom Essay Block
Compatible with several IKA stirrers.
£79.00
Specifications
Includes | Square carrier |
---|---|
Length (English) | 3.1 in. |
Length (Metric) | 79 mm |
Shape | Flat Bottom |
Type | Essay Block |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15360272
|
IKA™
0025000631 |
40 mL |
£79.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
15390177
|
IKA™
0025000626 |
4 mL |
£79.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
15320187
|
IKA™
0025000628 |
16 mL |
£79.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
15386833
|
IKA™
0025000627 |
8 mL |
£79.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
15380187
|
IKA™
0025000629 |
20 mL |
£79.00
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15359420
|
IKA™
0025000630 |
30 mL |
£79.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
Description
- Flat bottom wells
- Volume Range: 8 to 40 mL
- Number of Holes Available: 4, 9 or 16
Specifications
Square carrier | |
79 mm | |
Essay Block | |
79 mm |
3.1 in. | |
Flat Bottom | |
3.1 in. |