missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Flat Bottom Essay Block

Product Code. 15380187 Shop All IKA Products
Change view
Click to view available options
Capacity (Metric):
4 mL
8 mL
16 mL
20 mL
30 mL
40 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15380187 20 mL Each
15360272 40 mL Each
15390177 4 mL Each
15320187 16 mL Each
15386833 8 mL Each
15359420 30 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15380187 Supplier IKA™ Supplier No. 0025000629
  • ONLINE EXCLUSIVE PRICE
    £86.00
    £84.50 / Pack of 1
    Save £1.50
    1% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compatible with several IKA stirrers.

  • Flat bottom wells
  • Volume Range: 8 to 40 mL
  • Number of Holes Available: 4, 9 or 16
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 20 mL
Diameter (English) 1.1 in.
Diameter (Metric) 28.5 mm
Includes Square carrier
Length (English) 3.1 in.
Length (Metric) 79 mm
Shape Flat Bottom
Type Essay Block
Width (English) 3.1 in.
Width (Metric) 79 mm
Material Aluminum
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.