missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Flat belt sling, red, Duplex, 5000kg capacity, two meter length
Description
Safety factor 7:1.
- Vertical lift SWL : 5000kg
- Effective working length: 2m
- Sling colour: red
- Width: 125mm
Specifications
Specifications
| Length (Metric) Opening | 2 m |
| Load Bearing Capacity (Metric) | 5000 kg |
| Color | Red |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?