missing translation for 'onlineSavingsMsg'
Learn More

Manutan Flat belt sling, black, Simplex, 2000kg capacity, two meter length

Product Code. 12843388
Encompass_Preferred
Change view
Click to view available options
Length (Metric) Opening:
2 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Opening Unit Size
12843388 2 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12843388 Supplier Manutan Supplier No. A340063
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use when reeving not required.

  • Vertical lift SWL : 500kg
  • Sling colour: black
  • Width: 25mm

Specifications

Length (Metric) Opening 2 m
Load Bearing Capacity (Metric) 2000 kg
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.