missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Flask Platforms for use with ES-20/80
Description
- Interchangeable
- Clamps securely hold flasks in place during vigorous mixing
- Optional accessories for the ES-20/80 Orbital Shaker-Incubator
Specifications
Specifications
| Holds | 16 x 250 to 300 mL Flasks |
| Dimensions (L x W x H) | 36 x 40 x 10 cm |
| Weight (English) | 7.3 lb. |
| Weight (Metric) | 3.3 kg |
| Description | Platform for 250 mL Flasks (16 x 250-300 mL Flasks. ES-20/80 and ES-20/80 C) |
| Model | HSP-16/250 |
| For Use With (Equipment) | ES-20/80 and ES-20/80C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?