missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Clips and Fasteners for Precision™ Water Baths
Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
1000 mL
125 mL
13 mm to 25 mm Tubes or 1L Flask
13 to 25 mm
25 mL
250 mL
50 mL
Type:
Clip Fastener
Flask Clip
Test Tube Clip
Unit Size:
Each
Pack of 25
Description
Clips and fasteners for use with Thermo Scientific™ Precision™ water baths.
Features:
Flask Clips
- Secure various size flasks to bath platform
- Stainless steel
- Each requires one fastener (Cat. No. 3166189 - order separately)
Test Tube Clip
- Stainless steel
- Hold 13 mm to 25 mm tubes
- Each requires one fastener (Cat. No. 3166189 - order separately)
Warranty: varies by country, please contact us for details
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| For Use With (Equipment) | For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths. |
| Shaking Motion | Reciprocating |
| Type | Flask Clip |
| Holds | 9 x 125 mL (Model 25), 24 x 125 mL (Model 50) Flasks |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction