missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Clips and Fasteners for Precision™ Water Baths

Use these flask clips in water baths.

Brand:  Thermo Scientific™ 3166200

Code : NEW

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 15315927

  • £155.75 / Each
Estimated Shipment: 11-09-2024
to see stock.
Add to basket

Description

Description

Clips and fasteners for use with Thermo Scientific™ Precision™ water baths.

Features:

Flask Clips

  • Secure various size flasks to bath platform
  • Stainless steel
  • Each requires one fastener (Cat. No. 3166189 - order separately)
Test Tube Clip
  • Stainless steel
  • Hold 13 mm to 25 mm tubes
  • Each requires one fastener (Cat. No. 3166189 - order separately)

Warranty: varies by country, please contact us for details

Specifications

Specifications

2 x 1000 mL (Model 25), 5 x 1000 mL (Model 50) Flasks
Reciprocating
2 x 1000 mL (Model 25), 5 x 1000 mL (Model 50) Flasks
For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths.
Flask Clip
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers