missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Flask Clip For 4 x 500mL (Model 25), 12 x 500mL (Model 50) for Water Baths

Use these flask clips and fasteners in Shallow-Form Shaking Water Baths.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 0.03780kg

Product Code. 15305927

  • £56.28 / Each
In Stock
to see stock.
Add to basket

Description

Description

Flask Clips
  • Secure various size flasks to bath platform
  • Stainless steel
  • Each requires one fastener (Cat. No. 3166189 - order separately)
Test Tube Clip
  • Stainless steel
  • Hold 13mm to 25mm tubes
  • Each requires one fastener (Cat. No. 3166189 - order separately)
Specifications

Specifications

For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths.
Flask Clip
4 x 500 mL (Model 25), 12 x 500 mL (Model 50) Flasks
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers