missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Flask Carrier with Handle

Product Code. 15981652 Shop All IKA Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1000 mL
2000 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15981652 1000 mL Each
15787228 250 mL Each
15925661 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15981652 Supplier IKA™ Supplier No. 0004448500
  • ONLINE EXCLUSIVE PRICE
    £399.00
    £392.00 / Pack of 1
    Save £7.00
    1% Off
Estimated Shipment: 09-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed with a round bottom and handles to safely carry round-bottomed flasks.

  • Round bottom
  • Includes handles
  • Available in various flask-accommodating sizes
  • Temperature resistant
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Material Aluminum
Includes Handles
Temperature Range (Metric) Up to 300°C
Bottom Shape Round
Diameter (Metric) Outer 166.3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.