missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Flask Carrier with Handle

Product Code. 15787228 Shop All IKA Products
Click to view available options
Capacity (Metric):
250 mL
1000 mL
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15787228

Brand: IKA™ 0020007954

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed with a round bottom and handles to safely carry round-bottomed flasks.

  • Round bottom
  • Includes handles
  • Available in various flask-accommodating sizes
  • Temperature resistant
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Material Aluminum
Includes Handles
Temperature Range (Metric) Up to 300°C
Bottom Shape Round
Diameter (Metric) Outer 142.0 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.