missing translation for 'onlineSavingsMsg'
Learn More

IDEX Health & Science, LLC Flangeless Ferrule Tefzel™ (ETFE)

Product Code. p-7084682
Click to view available options
For Use With (Equipment):
3 mm OD Tubing
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 12977629

Brand: IDEX Health & Science, LLC 0202034

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Easy to use, eliminates the need to flanged tubing

This Flangeless Ferrule is easy to use and eliminates the need to flanged tubing. Manufactured from Tefzel (ETFE), it provides excellent solvent resistance. Ferrules are available in a variety of colors and sizes.

  • Flangeless Ferrule Tefzel™ (ETFE)
  • Easy to use
  • eliminates the need to flanged tubing
  • Manufactured from Tefzel (ETFE) offering excellent solvent resistance
  • Superior chemical resistance

Specifications

Type Flat-Bottom Flangeless Ferrule, Orange
Color Orange
Max. Pressure 500 psi (34 bar)
Port Style 1/4-28 or M6 Flat Bottom
For Use With (Equipment) 3 mm OD Tubing
Material ETFE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.