missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Flanged Plug Tube Caps

Product Code. 31922533
Change view
Click to view available options
Color:
Blue
Clear
Green
Natural
Red
Yellow
Size (Metric):
12 mm
13 mm
16 mm
Unit Size:
Pack of 10000
Pack of 20000
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Size (Metric) Unit Size
31922533 Clear 13 mm Pack of 20000
31922885 Blue 12 mm Pack of 20000
31923400 Green 12 mm Pack of 20000
31922259 Natural 12 mm Pack of 20000
31923387 Clear 16 mm Pack of 10000
31922537 Red 12 mm Pack of 20000
31922734 Yellow 12 mm Pack of 20000
31922821 Yellow 16 mm Pack of 10000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 31922533 Supplier Globe Scientific Supplier No. 118240C
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Provide leak-resistance in test tubes, centrifuge tubes and round cuvettes

Order Info

1000/pk

Specifications

Product Type Flange Plug Cap
Material Polyethylene
Color Clear
Size (English) 0.51 in.
Size (Metric) 13 mm
For Use With (Equipment) 13 mm Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.