missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Flanged Plug Caps For 13mm Tubes

Product Code. 31923759 Shop All Globe Scientific Products
Change view
Click to view available options
Color:
Black
Blue
Green
Lavender
Orange
Red
White
Yellow
Unit Size:
Pack of 20000
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31923759 Red Pack of 20000
31921449 Blue Pack of 20000
31922704 White Pack of 20000
31922615 Lavender Pack of 20000
31922896 Black Pack of 20000
31923218 Green Pack of 20000
31923421 Yellow Pack of 20000
31922766 Orange Pack of 20000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 31923759 Supplier Globe Scientific Supplier No. 118240R
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide leak-resistance in test tubes

  • Polyethylene caps with two flexible flanges that press firmly against inside wall of tubes
  • Available in nine colors for sample identification purposes

Specifications

Includes 2 flexible flanges
Product Type Flange Plug Cap
Material LDPE
Color Red
Size (English) 0.51 in.
Size (Metric) 13 mm
For Use With (Equipment) 13 mm Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.