Learn More
Integra Biosciences™ Fireboy™ Eco Bunsen Burner
Ensures highest application safety with continuous flame monitoring, overtemperature protection and user-defined, maximal burning times. Fireboy™ Eco Bunsen Burner features smooth, chrome-plated metal housing which is easy to clean and both UV- and solvent-resistant.
Brand: Integra Biosciences™ 144010
Code : 04
Additional Details : Weight : 1.92060kg
Description
The smooth, chrome plated metal housing is easy to clean and both UV and solvent resistant. With flame monitor and overheating protection. Functional and robust design. Convenient handling. Safe operation.- Ignition by a footswitch (included) or push button
- Two adjustment knobs for air and gas allow easy fine-tuning of flame FIREBOY plus
- Ignition by push button, or hands free operation with movement sensor or optional footswitch (not included)
- User defined maximal burning times
- Optional rechargeable battery
- Portable Compatible with common gas types such as butane/propane and natural gas; can be connected to gas distribution system or gas cartridges.
Specifications
100W x 150D mm | |
Bunsen Burner | |
1 Ea. | |
150 mm |
Natural Gas, Butane, Propane | |
Foot Switch, (2) Nozzle, Adapter | |
100 mm |