missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ FKvsl 4113 Model Refrigerator

Product Code. 15153683 Shop All Liebherr Products
Click to view available options
Capacity (Metric):
388 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15153683

Brand: Liebherr™ FKvsl 4113

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Type General Purpose Refrigerator
Capacity (Metric) 388 L
Temperature Range 1°C to 15°C
Refrigerant R 600a
Door Style SwingLine
Shelves 6
Capacity (Metric) Shelf 45 kg
Cabinet Material Plastic
Display Digital
Color Silver
Control Type Mechanical
Includes 6 Shelves
Defrost Automatic
Model FKvsl 4113
Dimensions (DxWxH) Exterior 180 H x 60 W x 61 D cm
Dimensions (D x W x H) Interior 61 x 60 x 180 cm
Depth (Metric) Exterior 61 cm
Height (Metric) Exterior 180 cm
Width (Metric) Exterior 60 cm
Voltage 220/240 V
Electrical Requirements 220 - 240 V 50 Hz 1.5 A
Frequency 50 Hz
Energy Usage 1.273kWh/24 hr.
Shipping Weight (Metric) 85 kg
Weight (Metric) 79 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.