missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ FKvesf Forced Air Under-worktop Refrigerator

Product Code. p-7138809 Shop All Liebherr Products
Click to view available options
Door Style:
Solid Steel HardLine
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15756828

Brand: Liebherr™ FKVESF 1805

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offers a compact cooling solution for smaller work spaces. Liebherr™ FKvesf Forced Air Under-worktop Refrigerators are 180L stainless steel appliances that maintain a consistent, reliable temperature. Units feature an ergonomic design, easy-to-clean interior and either a solid or glass door.

  • Dynamic forced air cooling: Cools fresh items quickly and features highly efficient fans to maintain an even temperature throughout
  • Under-worktop models: Can be integrated underneath worktops with either a ventilation grille at the rear of the worktop or a niche-height of at least 86cm
  • Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality components
  • HardLine door with Slimline handle and reversible hinges: Stylishly contoured, ergonomically designed, easy to clean and easy to open frequently
  • Molded plastic inner container: Extremely easy to clean; robust and long-lasting; and made of environmentally friendly polystyrol
  • Adjustable grid shelves: Robust shelves are height-adjustable so the interior layout can be varied as required for items of all sizes stored upright or laying down
  • Environmentally friendly refrigerant R 600a: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency

Specifications

Capacity (Metric) Refrigerator 160 L
Temperature Range (Refrigerator) 1°C to 15°C
Door Style Solid Steel HardLine
No. of Doors 1
Hinge Side Right Interchangeable
Shelves 4 (3 Adjustable) Grid
Capacity (Metric) Shelf 45 kg
Defrost Automatic
Access Security Key Lock
Refrigerant R 600a
Cabinet Material Stainless Steel
Exterior Finish Stainless Steel
Interior Molded Commercial-grade Plastic
Display Digital, External
Color Silver
Control Type Mechanical
Includes Slimline bar handle, Adjustable feet
Lighting Side-wall mounted bulb
Model FKvesf 1805
Dimensions (D x W x H) Interior 44.1 x 51.3 x 70.2 cm
Dimensions (L x W x H) Exterior 60 x 60 x 85 cm
Depth (Metric) Exterior 60 cm
Height (Metric) Exterior 85 cm
Width (Metric) Exterior 60 cm
Energy Usage 1.122 kWh / 24 hr.
Amperage 1.0 A
Voltage 220/240 V
Frequency 50 Hz
Wattage 120 w
Shipping Weight (Metric) 37 kg
Weight (Metric) 35 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.