missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ FKV2643X Model Forced Air Refrigerator
Shop All Liebherr Products
Click to view available options
Capacity (Metric):
250 L
Unit Size:
Each
Specifications
Specifications
| Type | Forced-Air Refrigerator |
| Capacity (Metric) | 250 L |
| Temperature Range | 1°C to 15°C |
| Refrigerant | R 600a |
| Door Style | HardLine |
| Shelves | 4 |
| Display | Digital, External |
| Color | White |
| Control Type | Mechanical |
| Includes | 4 Shelves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction