Learn More
Liebherr™ FKv Series Forced Air Compact Refrigerator
Maintain a uniform temperature and consistent humidity level in a minimum of space. Liebherr™ FKv Forced Air Compact Refrigerators are ergonomically designed and easy to clean. Available in a stainless steel/glass door tabletop version or white steel/solid door under-bench model.
Brand: Liebherr™ FKv 1800
Code : 02
Additional Details : Weight : 34.00000kg
Description
- Dynamic forced air cooling: Cools fresh items quickly and features a door-operated fan switch that prevents warm air from the outside from entering the appliance when open
- High impact lighting: Vertical LED modules on either side of the inner container evenly and intensely illuminate the interior to optimally present the stored items
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, fans and other components
- Digital temperature display: Easily view the interior temperature to the exact degree from the outside (under-bench model FKv 1800 only)
- Stainless steel housing: Constructed using single-sheet side panels without gaps for an extremely hygienic professional grade (tabletop model FKv 503 only)
- HardLine door with bar handle and reversible hinges: Stylishly contoured, ergonomically designed for any space, easy to clean and easy to open even with constant use
- Seamless plastic inner container: Thermoformed one-piece interior is extremely easy to clean; robust and long-lasting; and made of environmentally friendly, recyclable polystyrene
- Adjustable grid shelves: Robust shelves are height-adjustable so the interior layout can be varied as required for items of all sizes stored upright or laying down
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
Refrigerator | |
1°C to 15°C | |
HardLine | |
Right Interchangeable | |
45 kg | |
White Steel | |
Underbench | |
White | |
Adjustable feet | |
Solid door | |
FKv 1800 | |
60D x 60W x 85H cm | |
70.2 cm | |
1.0 A | |
50 Hz | |
0.898 kWh / 24 hr. | |
34 kg |
180 L | |
R 600a | |
1 | |
4 (3 Adjustable) Grid | |
Steel | |
Thermoformed One-piece Polystyrol Plastic | |
Digital, External | |
Mechanical | |
Automatic | |
High impact presentation LED | |
Key Lock | |
44.1 cm | |
51.3 cm | |
220/240 V | |
120 w | |
37 kg |