missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Dynamic forced air cooling: Cools fresh items quickly and features a door-operated fan switch that prevents warm air from the outside from entering the appliance
- Temperature alarm: Integrated acoustic and visual signals activate if the lower or upper temperature thresholds are breached for maximum security
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, fans and other components
- Digital temperature display: Lets users easily view the interior temperature to the exact degree from the outside
- High impact lighting: Two vertical LED modules on either side of the inner container evenly and intensely illuminate the interior to optimally present the stored items
- HardLine door with bar handle and reversible hinges: Stylishly contoured, ergonomically designed for any space, easy to clean and easy to open even with constant use
- Seamless plastic inner container: Thermoformed one-piece interior is extremely easy to clean; robust and long-lasting; and made of environmentally friendly, recyclable polystyrene
- Adjustable grid shelves: Robust shelves are height-adjustable so the interior layout can be varied as required for items of all sizes stored upright or laying down
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
Specifications
| Type | General Purpose Refrigerator |
| Capacity (Metric) | 141 L |
| Temperature Range | 1°C to 15°C |
| Refrigerant | R 600a |
| Door Style | Glass HardLine |
| No. of Doors | 1 |
| Hinge Side | Right Interchangeable |
| Shelves | 4 (3 Adjustable) |
| Capacity (Metric) Shelf | 45 kg |
| Cabinet Material | Steel |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?