missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Fixing Clip Attachment
Use this clip for a variety of applications. IKA™ Fixing Clip Attachments are ideal for shaking flasks, Erlenmeyer flasks and bottles with a round cross-section (without fixing clips).
Brand: IKA™ 0003115500
Code : 50
Additional Details : Weight : 0.90000kg
Description
- Dimensions (D x W x H): 330 x 330 x 24mm
- Capacity: 56 x AS 2.1 (25mL), 23 x AS 2.2 (50mL), 23 x AS 2.3 (100mL), 11 x AS 2.4 (250mL), 9 x AS 2.5 (500mL), 5 x AS 2.6 (1000mL)
- Weight: 1.290g
Specifications
Fixing Clip Attachment | |
Shaking Flasks, Erlenmeyer Flasks and Bottles with a Round Cross-section (Without Fixing Clips) |