missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Suitable for media with:
- Density up to 13.6 g/cm³
- Viscosity up to 140,000 mm²/s
- Vapor pressure up to 500 mbar
- Working temperature range: 15 to 40°C
- Fixed volume
- DE-M
- With glass capillaries
Specifications
Specifications
| Description | Fixed volume |
| Autoclavable | Not Autoclavable |
| Number of Channels | 1 |
| Type | Positive Displacement Pipette |
| Volume (Metric) | 2 μL |
| Includes | Glass capillaries |
| Temperature (Metric) Operating | 15°C to 40°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?