missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Fixed Volume Labofix Micropipettor

Designed to meet the increased demand for fixed volume micropipettes that combine a good quality level with a certainly interesting price. Kartell™ Fixed Volume Labofix Micropipettor is ideal for applications in which a fixed dosage carried out with good precision and accuracy is necessary.

Brand:  Kartell™ 0137000

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12563327

  • £101.00 / Each
Estimated Shipment: 17-09-2024
to see stock.
Add to basket

Description

Description

  • Made of high quality plastic
  • With tip ejector and stainless steel piston for prolonged use over time
  • Handle connection ensures a more comfortable and non-fatiguing grip
  • Tip holder cone can house a wide variety of tips
  • It has a fine shape to make getting inside test tubes or containers having particularly narrow openings or lengthened shapes easier
  • Robust structure of the body ensures high mechanical and chemical resistances
Specifications

Specifications

±1.0%
Kartell™ 956/959
Plastic
Fixed Volume Micropipettor
±0.5%
EC/IVD, ISO8655
Autoclavable
Labofix 10
10 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers