Learn More
Kartell™ Fixed Volume Labofix Micropipettor
Designed to meet the increased demand for fixed volume micropipettes that combine a good quality level with a certainly interesting price. Kartell™ Fixed Volume Labofix Micropipettor is ideal for applications in which a fixed dosage carried out with good precision and accuracy is necessary.
Brand: Kartell™ 0136900
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Made of high quality plastic
- With tip ejector and stainless steel piston for prolonged use over time
- Handle connection ensures a more comfortable and non-fatiguing grip
- Tip holder cone can house a wide variety of tips
- It has a fine shape to make getting inside test tubes or containers having particularly narrow openings or lengthened shapes easier
- Robust structure of the body ensures high mechanical and chemical resistances
Specifications
±1.5% | |
Kartell™ 956/959 | |
Plastic | |
Fixed Volume Micropipettor | |
±0.8% |
EC/IVD, ISO8655 | |
Autoclavable | |
Labofix 5 | |
5 μL |