missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Fixed-Needle Autosampler Syringes for Thermo Scientific Instruments

Product Code. 15298463
Change view
Click to view available options
Needle Gauge:
22 G
23 G
25 G
26 G
Length (English) Needle:
1.96 in.
2 in.
3.14 in.
Model:
10F-BT-5/0.5C
10F-BT-8/0.47C
10F-BT-8/0.63C
10F-BT-8/22C
10F-BT-GT-5/0.47C
10F-BT-GT-5/0.63C
5F-BT-5/0.47C
Quantity:
1 Ea.
6 Pk.
Ea.
Unit Size:
Each
Pack of 6
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Length (English) Needle Model Quantity Unit Size
15298463 26 G 3.14 in. 10F-BT-8/0.47C 1 Ea. Each
15258443 26 G 1.96 in. 5F-BT-5/0.47C Ea. Each
15228463 26 G 1.96 in. 10F-BT-GT-5/0.47C Ea. Each
15278463 23 G 2 in. 10F-BT-GT-5/0.63C 1 Ea. Each
15208463 25 G 1.96 in. 10F-BT-5/0.5C Ea. Each
15288463 23 G 3.14 in. 10F-BT-8/0.63C Ea. Each
15218463 26 G 1.96 in. 10F-BT-GT-5/0.47C 6 Pk. Pack of 6
16672572 22 G 3.14 in. 10F-BT-8/22C Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 15298463 Supplier Trajan™ Supplier No. 0029921
Outlet Corner
Use promo code 28080
View all promotions
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

For reduced non specific sample interaction and increased analyte recovery

  • High quality solutions for liquid handling
  • Accurate and reproducible injections
  • Specifically designed for Thermo Scientific instruments

Specifications

Needle Gauge 26 G
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (English) Needle 3.14 in.
Product Type Autosampler Syringe
Model 10F-BT-8/0.47C
Quantity 1 Ea.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) Thermo AS2000
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.