missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Fixed-Needle Autosampler Syringes for Thermo Scientific Instruments

For reduced non specific sample interaction and increased analyte recovery

Brand:  Trajan™ 0029871

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15278463

  • £75.40 / Each
Estimated Shipment: 07-06-2024
to see stock.
Add to basket

Description

Description

  • High quality solutions for liquid handling
  • Accurate and reproducible injections
  • Specifically designed for Thermo Scientific instruments
Specifications

Specifications

23 G
0.63 mm
2 in.
10F-BT-GT-5/0.63C
10 μL
Cone
Fixed
0.025 in.
Gas chromatography
Autosampler Syringe
1 Ea.
50 mm
Thermo AS2000
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers