missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Fixed-Needle Autosampler Syringes for Thermo Scientific Instruments

Product Code. 15258443
Change view
Click to view available options
Needle Gauge:
22 G
23 G
25 G
26 G
Length (English) Needle:
1.96 in.
2 in.
3.14 in.
Model:
10F-BT-5/0.5C
10F-BT-8/0.47C
10F-BT-8/0.63C
10F-BT-8/22C
10F-BT-GT-5/0.47C
10F-BT-GT-5/0.63C
5F-BT-5/0.47C
Quantity:
1 Ea.
6 Pk.
Ea.
Unit Size:
Each
Pack of 6
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Length (English) Needle Model Quantity unitSize
15258443 26 G 1.96 in. 5F-BT-5/0.47C Ea. Each
15228463 26 G 1.96 in. 10F-BT-GT-5/0.47C Ea. Each
15298463 26 G 3.14 in. 10F-BT-8/0.47C 1 Ea. Each
15278463 23 G 2 in. 10F-BT-GT-5/0.63C 1 Ea. Each
15208463 25 G 1.96 in. 10F-BT-5/0.5C Ea. Each
15288463 23 G 3.14 in. 10F-BT-8/0.63C Ea. Each
15218463 26 G 1.96 in. 10F-BT-GT-5/0.47C 6 Pk. Pack of 6
16672572 22 G 3.14 in. 10F-BT-8/22C Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15258443 Supplier Trajan™ Supplier No. 0019821
Save Up to 60% on Contract Testing Essentials
Use promo code 28025
View all promotions
Estimated Shipment: 18-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For reduced non specific sample interaction and increased analyte recovery

  • High quality solutions for liquid handling
  • Accurate and reproducible injections
  • Specifically designed for Thermo Scientific instruments

Specifications

Needle Gauge 26 G
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (English) Needle 1.96 in.
Product Type Autosampler Syringe
Model 5F-BT-5/0.47C
Quantity Ea.
Volume (Metric) 5 μL
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) Thermo AS3000, AS2000
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.