Learn More
Thermo Scientific™ Removable-Needle Autosampler Syringes for GC Instruments
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ Removable-Needle Autosampler Syringes for GC Instruments are accurate and reproducible over a range of volumes.
- Manual syringes in industry-standard size
- White scale backing for easy reading
- Solvent-resistant markings
Specifications
Specifications
| Description | 36500490 |
| Needle Gauge | 26 G |
| Product Type | Gas Tight GC Autosampler Syringe, Removable Needle |
| Disposable | Reusable |
| Quantity | Ea. |
| Volume (Metric) | 250 μL |
| Length (Metric) Needle | 80 mm |
| Needle Point Style | Cone |
| For Use With (Equipment) | TriPlus, AS2000 Autosampler |
| Connection Type | Removable |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.