missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Fittings, Sanitary to Monobarb Adapter, Polypropylene
Shop All Cole-Parmer Products
Click to view available options
Hose Barb:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
Includes:
1-tri-clamp
3/4 in. Sanitary Clamp Size
Unit Size:
Each
Description
Meet US and EU standards for use in pharmaceutical process applications. ASME-BPE, USP Class VI, and FDA compliant. Sterilize by autoclave, EtO, or gamma irradiation. Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-Phthalate;RoHS;USP |
| Min. Operating Temperature (Metric) | 0°C |
| Hose Barb | 1/4 in. |
| Outlet Port | Sanitary x Hose barb |
| Sterilization Method | Autoclave, EtO, gamma irradiation |
| Includes | 1-tri-clamp |
| Max. Operating Temperature (Metric) | 135°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction