missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Fittings, Sanitary to Monobarb Adapter, Polypropylene

Product Code. 30053803 Shop All Cole-Parmer Products
Change view
Click to view available options
Hose Barb:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
Includes:
1-tri-clamp
3/4 in. Sanitary Clamp Size
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Hose Barb Includes unitSize
30053803 1/2 in. 3/4 in. Sanitary Clamp Size Each
30053056 1/2 in. 1-tri-clamp Each
30053663 1/8 in. 3/4 in. Sanitary Clamp Size Each
30053463 3/16 in. 3/4 in. Sanitary Clamp Size Each
30053993 1/4 in. 1-tri-clamp Each
30053719 1/4 in. 3/4 in. Sanitary Clamp Size Each
30054202 3/8 in. 1-tri-clamp Each
30053041 3/8 in. 3/4 in. Sanitary Clamp Size Each
30053057 3/4 in. 1-tri-clamp Each
30053013 1 in. 1-tri-clamp Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 30053803 Supplier Cole-Parmer Supplier No. 5011905
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-quality nonmetallic sanitary fittings for critical fluid applications

Meet US and EU standards for use in pharmaceutical process applications. ASME-BPE, USP Class VI, and FDA compliant. Sterilize by autoclave, EtO, or gamma irradiation. Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application

Specifications

Certifications/Compliance ADCF;FDA;Non-Phthalate;RoHS;USP
Min. Operating Temperature (Metric) 0°C
Hose Barb 1/2 in.
Outlet Port Sanitary x Hose barb
Sterilization Method Autoclave, EtO, gamma irradiation
Includes 3/4 in. Sanitary Clamp Size
Max. Operating Temperature (Metric) 135°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.