Learn More
Fisherbrand™ U.S. Standard Stainless Steel Sieves, 8 in. dia. x 2 in.D
Stainless steel. Aperture sizes from 5.00 in. opening to 500 mesh.
Brand: Fisherbrand™
Additional Details : Weight : 1.00000kg
Description
Stainless steel. Aperture sizes from 5.00 in. opening to 500 mesh.
All sieves are serialized and come with a Certificate of Compliance.
If Test Certificate is required (Fisher Cat. No. 04-909-16), it must be orderd along with the sieve.
The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.
Specifications
Stainless Steel | |
28 Mesh, US Standard Size 30 | |
Stainless Steel | |
2 in. | |
600μm | |
ASTM E11, ISO 3310-1 | |
Stainless Steel | |
Certificate of conformance | |
28 Mesh |
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries | |
30 | |
203 mm | |
5.08cm | |
Full Height Test Sieve | |
8 in. | |
2.62 in. | |
6.65cm | |
No. 30 |